Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFWF3025V Eaton Circuit Breakers, 3 POLE 25A FWF BREAKER, 50 DEG. C
MFG Item Number
HFWF3025V
HFWF3025V Eaton Circuit Breakers, 3 POLE 25A FWF BREAKER, 50 DEG. C
MFG Item Number
HFWF3025V
This item cannot be canceled or returned
Description
3 POLE 25A FWF BREAKER, 50 DEG. C
Specifications
Specifications
| Manufacturer Part Number |
HFWF3025V |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series C complete molded case circuit breaker, F-Frame, HFWF, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 25A, 240 Vac, 70 kAIC at 240 Vac, Load side, 50°C |
| Poles |
3 |
| Current Rating |
25 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
HFWF3025V
Eaton Circuit Breakers