Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HFWF3063VL Eaton Circuit Breakers, HFWF 3P 63A FXD T/M 70KA 415VAC L/LTERM
MFG Item Number
HFWF3063VL
HFWF3063VL Eaton Circuit Breakers, HFWF 3P 63A FXD T/M 70KA 415VAC L/LTERM
MFG Item Number
HFWF3063VL
This item cannot be canceled or returned
Description
HFWF 3P 63A FXD T/M 70KA 415VAC L/LTERM
Specifications
Specifications
Manufacturer Part Number
HFWF3063VL
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-Frame, HFWF, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 63A, 240 Vac, 70 kAIC at 240 Vac, Line and load, 50°C
Poles
3
Current Rating
63 A
Max Voltage
240 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Gross Weight
5 lbs
Net Weight
5 lbs
HFWF3063VL
Eaton Circuit Breakers