HFWF3175V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HFWF3175V Eaton Circuit Breakers, 3 POLE 175A HFWF BREAKER, 50 DEG. C
MFG Item Number
HFWF3175V

HFWF3175V Eaton Circuit Breakers, 3 POLE 175A HFWF BREAKER, 50 DEG. C

MFG Item Number
HFWF3175V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
HFWF3175V
3 POLE 175A HFWF BREAKER, 50 DEG. C

Series Information

Specifications

Specifications
Manufacturer Part Number HFWF3175V
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3 POLE 175A HFWF BREAKER, 50 DEG. C
Poles 3
Current Rating 175 A
Max Voltage 240 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
Gross Weight 4.5 lbs
Net Weight 4.5 lbs