Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFWF3200D17 Eaton Circuit Breakers, HFWF 3P 200A W/ KPEKM1 LINE AND LOAD
MFG Item Number
HFWF3200D17
HFWF3200D17 Eaton Circuit Breakers, HFWF 3P 200A W/ KPEKM1 LINE AND LOAD
MFG Item Number
HFWF3200D17
This item cannot be canceled or returned
Description
HFWF 3P 200A W/ KPEKM1 LINE AND LOAD
Specifications
Specifications
| Manufacturer Part Number |
HFWF3200D17 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HFWF 3P 200A W/ KPEKM1 LINE AND LOAD |
| Poles |
3 |
| Current Rating |
200 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HFWF3200D17
Eaton Circuit Breakers