HFWF40161L

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HFWF40161L Eaton Circuit Breakers, 4P HFWF 16A 65KA
MFG Item Number
HFWF40161L

HFWF40161L Eaton Circuit Breakers, 4P HFWF 16A 65KA

MFG Item Number
HFWF40161L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
HFWF40161L
4P HFWF 16A 65KA

Series Information

Specifications

Specifications
Manufacturer Part Number HFWF40161L
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Series C complete molded case circuit breaker, F-Frame, HFWF, Complete breaker, Fixed thermal, fixed magnetic trip type, Four-pole, 16A, 240 Vac, 70 kAIC at 240 Vac, Line and load, 100 protected neutral pole
Poles 4
Current Rating 16 A
Max Voltage 240 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole Yes
Gross Weight 6.3 lbs
Net Weight 6.3 lbs