Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFWGS12C Wiegmann Enclosures, Grid Straps
HFWGS12C Wiegmann Enclosures, Grid Straps
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HFWGS12C |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Grid Straps |
| Accessory Type |
Grid Strap |
| Composition |
Metallic |
| Comments |
Grid Strips, 1 Hole Wide, 12 in Length |
| Net Weight |
0.95 lbs |
| Gross Weight |
0.95 lbs |
HFWGS12C
Wiegmann Enclosures