Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFWMC20C Wiegmann Enclosures, Mounting Channel
HFWMC20C Wiegmann Enclosures, Mounting Channel
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HFWMC20C |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Mounting Channel |
| Accessory Type |
Mounting Channel |
| Composition |
Metallic |
| Comments |
Mounting Channel, 20 in |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
HFWMC20C
Wiegmann Enclosures