HFX430-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HFX430-12 Killark Light Fixtures, LED linear fixture

MFG Item Number
HFX430-12

HFX430-12 Killark Light Fixtures, LED linear fixture

MFG Item Number
HFX430-12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
HFX430-12
LED linear fixture

Series Information

Specifications

Specifications
Manufacturer Part Number HFX430-12
Manufacturer Killark
Family Series Killark Light Fixtures
Description LED linear fixture - 40 watt T12, 220 lumens
Lamp Included Yes
Voltage 120 VAC
Style Tube
Lens Material Glass
Lamp Type LED
Power 40 W
Light Output 220
Hub Size 3/4 "
Wet Locations Yes
Nominal Voltage 120 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs