Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Master Appliance Electric Power Tools, HG Series
HG-301D
Master Appliance Electric Power Tools, HG Series
Master Heat Gun, 800 Deg F, 120V
This item cannot be canceled or returned
Description
Electric Power Tools, HG Series
Master Heat Gun, 800 Deg F, 120V
- Non‑Slip Rubber Backed Base with 90 Degree Rotation
- Double Protected Heating Element Housing
- Mica‑Insulated Ceramic Heating Element
- Powerful High Speed Universal Motor
- Sturdy Die Cast Aluminum Housing
- Three Position Rocker Switch
- High Air Flow
Specifications
Specifications
| Manufacturer Part Number |
HG-301D |
| Manufacturer |
Master Appliance |
| Product Series |
HG |
| Family Series |
Master Appliance Electric Power Tools, HG Series |
| Description |
Master Heat Gun, 800 Deg F, 120V |
| Wattage |
1,440 W |
| Voltage |
120 VAC |
| Current Rating |
12 A |
| Motor |
Universal |
| Approvals |
cULus, UL |
| Comments |
Add 00-MC or 00-K For Contact switch or Heat gun Kit |
| Net Weight |
3.565 lbs |
| Gross Weight |
5.005 lbs |
HG-301D
Master Appliance Electric Power Tools, HG Series