HG-501D-00-K
Master Appliance Electric Power Tools, HG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HG-501D-00-K Master Appliance Electric Power Tools, HG Series, Master Heat Gun, 120V, 1200 Deg F,

MFG Item Number
HG-501D-00-K

HG-501D-00-K Master Appliance Electric Power Tools, HG Series, Master Heat Gun, 120V, 1200 Deg F,

MFG Item Number
HG-501D-00-K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, HG Series
Item #
HG-501D-00-K
Master Heat Gun, 120V, 1200 Deg F,

HG Series Information

  • Non‑Slip Rubber Backed Base with 90 Degree Rotation
  • Double Protected Heating Element Housing
  • Mica‑Insulated Ceramic Heating Element
  • Powerful High Speed Universal Motor
  • Sturdy Die Cast Aluminum Housing
  • Three Position Rocker Switch
  • High Air Flow

Videos

Specifications

Specifications
Manufacturer Part Number HG-501D-00-K
Manufacturer Master Appliance
Product Series HG
Family Series Master Appliance Electric Power Tools, HG Series
Description Master Heat Gun, 120V, 1200 Deg F, With Case And Shrink Tube/Spreader/ Reducer Attachments
Wattage 1,740 W
Voltage 120 VAC
Current Rating 14.5 A
Motor Universal
Approvals cULus, UL
Comments Heat Gun Kit Included
Net Weight 3.7 lbs
Gross Weight 5 lbs