HG103A6
Eagle Signal Timers, HG1 Repeat Cycle Timer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HG103A6 Eagle Signal Timers, HG1 Repeat Cycle Timer Series, Repeat Cycle Timer, 120VAC, 5 Min,

MFG Item Number
HG103A6

HG103A6 Eagle Signal Timers, HG1 Repeat Cycle Timer Series, Repeat Cycle Timer, 120VAC, 5 Min,

MFG Item Number
HG103A6
More specs

Obsolete

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Timers, HG1 Repeat Cycle Timer Series
Item #
HG103A6
Repeat Cycle Timer, 120VAC, 5 Min,

HG1 Repeat Cycle Timer Series Information

  • 30 Seconds ~ 30 Minutes
  • 120 VAC or 240 VAC
  • Screw Terminals
  • Surface Mount
  • UL; CSA Approvals
The HG1 is an ON‑OFF repeat cycle timer engineered with the same features as the rest of the plug‑in CYCL‑FLEX family. Repeat cycle, two circuit timer housed in CYCL‑FLEX plug‑in case. Separate dial scale for ON time and OFF time. Individually adjustable ON and OFF time intervals via concentric knobs on the front of unit. Combination of ON and OFF time equals the total time cycle of the unit.

Specifications

Specifications
Manufacturer Part Number HG103A6
Manufacturer Eagle Signal
Product Series HG1 Repeat Cycle Timer
Family Series Eagle Signal Timers, HG1 Repeat Cycle Timer Series
Description Repeat Cycle Timer, 120VAC, 5 Min, Panel Mount, 60Hz, Cycle Flex- Flexopulse
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Through Panel
Number of Digits Analog
Maximum Time Preset 5 Min
Time Format Minutes
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (2) SPDT Relay
Status Indicator No
Reset Remote
Approvals CSA, UL
Net Weight 0.1875 lbs
Gross Weight 2.285 lbs