Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eagle Signal Timers, HG1 Repeat Cycle Timer Series
HG105A605
Eagle Signal Timers, HG1 Repeat Cycle Timer Series
ELECTRIC REPEAT CYCLE TIMER;
MFG Item Number
HG105A605
This item cannot be canceled or returned
Description
Timers, HG1 Repeat Cycle Timer Series
ELECTRIC REPEAT CYCLE TIMER;
HG1 Repeat Cycle Timer Series Information
30 Seconds ~ 30 Minutes 120 VAC or 240 VAC Screw Terminals Surface Mount UL; CSA Approvals The HG1 is an ON‑OFF repeat cycle timer engineered with the same features as the rest of the plug‑in CYCL‑FLEX family. Repeat cycle, two circuit timer housed in CYCL‑FLEX plug‑in case. Separate dial scale for ON time and OFF time. Individually adjustable ON and OFF time intervals via concentric knobs on the front of unit. Combination of ON and OFF time equals the total time cycle of the unit.
Specifications
Specifications
Manufacturer Part Number
HG105A605
Manufacturer
Eagle Signal
Product Series
HG1 Repeat Cycle Timer
Family Series
Eagle Signal Timers, HG1 Repeat Cycle Timer Series
Description
ELECTRIC REPEAT CYCLE TIMER; CYCL-FLEX PANEL MTG.; 120VAC/60HZ; 30 MIN.
Voltage
120 VAC
Nominal Voltage
120 VAC
Mounting
Through Panel
Number of Digits
Analog
Maximum Time Preset
30 Min
Time Format
Minutes
Display Type
Dial
Termination
Screw
Timing Activation
While Powered
Output
(2) SPDT Relay
Status Indicator
No
Reset
Remote
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
HG105A605
Eagle Signal Timers, HG1 Repeat Cycle Timer Series