Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HG15AW01ST

TCI Filters

HG15AW01ST

TCI Filters
TCI, HG7 STANDARD, 15 HP, 480/3/60,
MFG Item Number
HG15AW01ST
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
HG15AW01ST
TCI, HG7 STANDARD, 15 HP, 480/3/60,

Series Information

Specifications

Specifications
Manufacturer Part Number HG15AW01ST
Manufacturer TCI
Family Series TCI Filters
Description TCI, HG7 STANDARD, 15 HP, 480/3/60, TYPE 1
Current Rating 21 A
Watts Loss 275 W
Voltage 480 VAC
Frequency 60 Hz
NEMA Rating NEMA 1
Enclosed Yes
Approvals cULus
Net Weight 75 lbs
Gross Weight 75 lbs