Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HG40AW00ST

TCI Filters

HG40AW00ST

TCI Filters
TCI, HG7 STANDARD, 40 HP, 480/3/60,
MFG Item Number
HG40AW00ST
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
HG40AW00ST
TCI, HG7 STANDARD, 40 HP, 480/3/60,

Series Information

Specifications

Specifications
Manufacturer Part Number HG40AW00ST
Manufacturer TCI
Family Series TCI Filters
Description TCI, HG7 STANDARD, 40 HP, 480/3/60, OPEN
Current Rating 52 A
Watts Loss 625 W
Voltage 480 VAC
Frequency 60 Hz
Enclosed No
Approvals cULus
Net Weight 120 lbs
Gross Weight 120 lbs