Series Information
| Manufacturer Part Number | 5KH35LNB164X |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/6 Hp ,1 Ph , 115 V ,1725 RPM , AC Motor |
| Type | Explosion Proof, NEMA Motors |
| Horsepower | 1/6 hp |
| Kilowatts | 0.13 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48 |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Explosion Proof Non-Ventilated |
| Mounting | Rigid |
| Current Rating | 3.3 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.5 " |
| Length | 10.31 " |
| Approvals | CSA, UL |
| Net Weight | 20.8 lbs |
| Gross Weight | 20.8 lbs |