Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HG9Z-4K2PN04 IDEC Programmable Logic Controllers, SmartAXIS mounting bracket
MFG Item Number
HG9Z-4K2PN04
HG9Z-4K2PN04 IDEC Programmable Logic Controllers, SmartAXIS mounting bracket
MFG Item Number
HG9Z-4K2PN04
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
SmartAXIS mounting bracket
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Manufacturer Part Number |
HG9Z-4K2PN04 |
| Description |
SmartAXIS mounting bracket |
| Accessory Type |
Mounting Clip |
| Approvals |
CE, cULus |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.12 lbs |
HG9Z-4K2PN04
IDEC Programmable Logic Controllers