Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Programmable Logic Controllers
HG9Z-AC122
IDEC Programmable Logic Controllers
MFG Item Number
HG9Z-AC122
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Manufacturer Part Number |
HG9Z-AC122 |
| Description |
Operator Interface |
| Accessory Type |
Cable |
| Approvals |
CE, cULus |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |
HG9Z-AC122
IDEC Programmable Logic Controllers