Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HMEGS Series
HGD34
Hammond Manufacturing Enclosures, HMEGS Series
Grid Strap 75mm - Fits 400D -
This item cannot be canceled or returned
Description
Grid Strap 75mm - Fits 400D -
Specifications
Specifications
| Manufacturer Part Number |
HGD34 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HMEGS |
| Family Series |
Hammond Manufacturing Enclosures, HMEGS Series |
| Description |
Grid Strap 75mm - Fits 400D - Plated steel |
| Accessory Type |
Grid Strap |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Depth Grip Strap |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
HGD34
Hammond Manufacturing Enclosures, HMEGS Series