Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HMEGS Series
HGDSR10
Hammond Manufacturing Enclosures, HMEGS Series
Door Support Rail - Fits door 1000W
This item cannot be canceled or returned
Description
Door Support Rail - Fits door 1000W
Specifications
Specifications
| Manufacturer Part Number |
HGDSR10 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HMEGS |
| Family Series |
Hammond Manufacturing Enclosures, HMEGS Series |
| Description |
Door Support Rail - Fits door 1000W - Plated steel |
| Accessory Type |
Door Support Rails |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
25mm wide with Mounting Flange |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
HGDSR10
Hammond Manufacturing Enclosures, HMEGS Series