Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HGHC1015 Eaton Circuit Breakers, HGHC 1 POLE, 15 AMP BREAKER, SINGLE
HGHC1015 Eaton Circuit Breakers, HGHC 1 POLE, 15 AMP BREAKER, SINGLE
This item cannot be canceled or returned
Description
HGHC 1 POLE, 15 AMP BREAKER, SINGLE
Specifications
Specifications
| Manufacturer Part Number |
HGHC1015 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HGHC 1 POLE, 15 AMP BREAKER, SINGLE PACKED |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
277 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Gross Weight |
1 lb |
| Net Weight |
1 lb |
HGHC1015
Eaton Circuit Breakers