HGL0025AW0C0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HGL0025AW0C0000

TCI Filters, HGL Series

HGL0025AW0C0000

TCI Filters, HGL Series
HGL, 480V, 25HP, 3 Phase, 60 Hz,
MFG Item Number
HGL0025AW0C0000
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, HGL Series
Item #
HGL0025AW0C0000
HGL, 480V, 25HP, 3 Phase, 60 Hz,

HGL Series Information

Specifications

Specifications
Manufacturer Part Number HGL0025AW0C0000
Manufacturer TCI
Product Series HGL
Family Series TCI Filters, HGL Series
Description HGL, 480V, 25HP, 3 Phase, 60 Hz, Open, Low C, Passive Harmonic Filter, Contactor
Current Rating 34 A
Watts Loss 421 W
Voltage 480 VAC
Frequency 60 Hz
Enclosed No
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 85 lbs