Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HGL0040CW3C1000 TCI Filters, HGL Series, HGL, 600V, 40HP, 3 Phase, 60 Hz,
MFG Item Number
HGL0040CW3C1000
HGL0040CW3C1000 TCI Filters, HGL Series, HGL, 600V, 40HP, 3 Phase, 60 Hz,
MFG Item Number
HGL0040CW3C1000
This item cannot be canceled or returned
Description
HGL, 600V, 40HP, 3 Phase, 60 Hz,
Specifications
Specifications
| Manufacturer Part Number |
HGL0040CW3C1000 |
| Manufacturer |
TCI |
| Product Series |
HGL |
| Family Series |
TCI Filters, HGL Series |
| Description |
HGL, 600V, 40HP, 3 Phase, 60 Hz, Type 3R, Low C, Passive Harmonic Filter, Contactor, PQconnect Board |
| Current Rating |
41 A |
| Watts Loss |
356 W |
| Voltage |
600 VAC |
| Frequency |
60 Hz |
| NEMA Rating |
NEMA 3R |
| Enclosed |
Yes |
| Approvals |
CSA, cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
238 lbs |
HGL0040CW3C1000
TCI Filters, HGL Series