Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HGL0100CW1S0000 TCI Filters, HGL Series, HGL, 600V, 100HP, 3 Phase, 60 Hz,
MFG Item Number
HGL0100CW1S0000
HGL0100CW1S0000 TCI Filters, HGL Series, HGL, 600V, 100HP, 3 Phase, 60 Hz,
MFG Item Number
HGL0100CW1S0000
This item cannot be canceled or returned
Description
HGL, 600V, 100HP, 3 Phase, 60 Hz,
Specifications
Specifications
| Manufacturer Part Number |
HGL0100CW1S0000 |
| Manufacturer |
TCI |
| Product Series |
HGL |
| Family Series |
TCI Filters, HGL Series |
| Description |
HGL, 600V, 100HP, 3 Phase, 60 Hz, Type 1, Low C, Passive Harmonic Filter, Standard Option |
| Current Rating |
99 A |
| Watts Loss |
747 W |
| Voltage |
600 VAC |
| Frequency |
60 Hz |
| NEMA Rating |
NEMA 1 |
| Enclosed |
Yes |
| Approvals |
CSA, cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
295 lbs |
HGL0100CW1S0000
TCI Filters, HGL Series