Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HGL0200AW3S0000 TCI Filters, HGL Series, HGL, 480V, 200HP, 3 Phase, 60 Hz,
MFG Item Number
HGL0200AW3S0000
HGL0200AW3S0000 TCI Filters, HGL Series, HGL, 480V, 200HP, 3 Phase, 60 Hz,
MFG Item Number
HGL0200AW3S0000
This item cannot be canceled or returned
Description
HGL, 480V, 200HP, 3 Phase, 60 Hz,
Specifications
Specifications
| Manufacturer Part Number |
HGL0200AW3S0000 |
| Manufacturer |
TCI |
| Product Series |
HGL |
| Family Series |
TCI Filters, HGL Series |
| Description |
HGL, 480V, 200HP, 3 Phase, 60 Hz, Type 3R, Low C, Passive Harmonic Filter, Standard Option |
| Current Rating |
240 A |
| Watts Loss |
921 W |
| Voltage |
480 VAC |
| Frequency |
60 Hz |
| NEMA Rating |
NEMA 3R |
| Enclosed |
Yes |
| Approvals |
CSA, cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
470 lbs |
HGL0200AW3S0000
TCI Filters, HGL Series