Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HGL36000S15 Square D Circuit Breakers, AUTO MLDD CASE SWTCH 600V 150A
MFG Item Number
HGL36000S15
HGL36000S15 Square D Circuit Breakers, AUTO MLDD CASE SWTCH 600V 150A
MFG Item Number
HGL36000S15
This item cannot be canceled or returned
Description
AUTO MLDD CASE SWTCH 600V 150A
Specifications
Specifications
| Manufacturer Part Number |
HGL36000S15 |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
AUTO MLDD CASE SWTCH 600V 150A |
| Poles |
3 |
| Approvals |
CCC, CE, CSA, IEC, NMX, UL |
| Gross Weight |
4.13 lbs |
| Net Weight |
0 lbs |
HGL36000S15
Square D Circuit Breakers