HGLL-2C
Eaton's Crouse-Hinds series Bushings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HGLL-2C

Eaton's Crouse-Hinds series Bushings

HGLL-2C

Eaton's Crouse-Hinds series Bushings
Ground Busing, 1/2in., Insulated
MFG Item Number
HGLL-2C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
HGLL-2C
Ground Busing, 1/2in., Insulated

Series Information

Specifications

Specifications
Manufacturer Part Number HGLL-2C
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Bushings
Description Ground Busing, 1/2in., Insulated Throat, Malleable Iron, Copper Only, For 4-14AWG Copper Ground Conductor
Temperature Rating 302 °F
Mounting Threaded
Composition Iron
Trade Size 0.75 "
Conduit Fitting RMC (Rigid Metal Conduit), IMC (Intermediate Metal Conduit)
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HGLL-2
HGLL-2
Eaton's Crouse-Hinds series Bushings