Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Bushings
HGLL-3C
Eaton's Crouse-Hinds series Bushings
Ground Bushing, 1in., Insulated
This item cannot be canceled or returned
Description
Ground Bushing, 1in., Insulated
Specifications
Specifications
| Manufacturer Part Number |
HGLL-3C |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Bushings |
| Description |
Ground Bushing, 1in., Insulated Throat, Malleable Iron, Copper Only, For 4-14AWG Copper Ground Conductor |
| Temperature Rating |
302 °F |
| Mounting |
Threaded |
| Composition |
Iron |
| Trade Size |
1 " |
| Conduit Fitting |
RMC (Rigid Metal Conduit), IMC (Intermediate Metal Conduit) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HGLL-3C
Eaton's Crouse-Hinds series Bushings