Series Information
| Manufacturer Part Number | HGLL2C |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Bushings |
| Description | Eaton Crouse-Hinds series HGLL grounding bushing, Rigid/IMC, Copper lug, 4-14 AWG, Malleable iron, 150°C, Threaded, 3/4 |
| Grounding | Yes |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Temperature Rating | 150 °C |
| Insulation Material | Plastic |
| Mounting | Threaded |
| Composition | Iron |
| Trade Size | 0.75 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | cUL, UL |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.14 lbs |