HGLL5
Eaton's Crouse-Hinds series Bushings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HGLL5

Eaton's Crouse-Hinds series Bushings

HGLL5

Eaton's Crouse-Hinds series Bushings
Hardware
MFG Item Number
HGLL5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
HGLL5
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number HGLL5
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Bushings
Description Hardware
Temperature Rating 302 °F
Mounting Threaded
Composition Iron
Trade Size 1.5 "
Conduit Fitting RMC (Rigid Metal Conduit), IMC (Intermediate Metal Conduit)
Net Weight 0.245 lbs
Gross Weight 0.245 lbs