Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HGP0005AW3C100H TCI Filters, HGP Series, HGP, 480V, 5HP, 3 Phase, 60 Hz,
MFG Item Number
HGP0005AW3C100H
HGP0005AW3C100H TCI Filters, HGP Series, HGP, 480V, 5HP, 3 Phase, 60 Hz,
MFG Item Number
HGP0005AW3C100H
This item cannot be canceled or returned
Description
HGP, 480V, 5HP, 3 Phase, 60 Hz,
Specifications
Specifications
| Manufacturer Part Number |
HGP0005AW3C100H |
| Manufacturer |
TCI |
| Product Series |
HGP |
| Family Series |
TCI Filters, HGP Series |
| Description |
HGP, 480V, 5HP, 3 Phase, 60 Hz, Type 3R, Passive Harmonic Filter, Contactor, Heater, PQconnect Option |
| Current Rating |
8 A |
| Watts Loss |
150 W |
| Voltage |
480 VAC |
| Frequency |
60 Hz |
| NEMA Rating |
NEMA 3R |
| Enclosed |
Yes |
| Approvals |
FCC, cULus, RoHS |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HGP0005AW3C100H
TCI Filters, HGP Series