HGP0040AW3S0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HGP0040AW3S0000

TCI Filters, HGP Series

HGP0040AW3S0000

TCI Filters, HGP Series
Filter, HGP, 40HP, 480VAC, 60Hz, NEMA3R
MFG Item Number
HGP0040AW3S0000
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, HGP Series
Item #
HGP0040AW3S0000
Filter, HGP, 40HP, 480VAC, 60Hz, NEMA3R

HGP Series Information

Specifications

Specifications
Manufacturer Part Number HGP0040AW3S0000
Manufacturer TCI
Product Series HGP
Family Series TCI Filters, HGP Series
Description Filter, HGP, 40HP, 480VAC, 60Hz, NEMA3R
Current Rating 52 A
Watts Loss 500 W
Voltage 480 VAC
Frequency 60 Hz
NEMA Rating NEMA 3R
Enclosed Yes
Approvals FCC, cULus, RoHS
Net Weight 0 lbs
Gross Weight 220 lbs