Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HGP0040CW1C0000 TCI Filters, HGP Series, HGP, 600V, 40HP, 3 Phase, 60 Hz,
MFG Item Number
HGP0040CW1C0000
HGP0040CW1C0000 TCI Filters, HGP Series, HGP, 600V, 40HP, 3 Phase, 60 Hz,
MFG Item Number
HGP0040CW1C0000
This item cannot be canceled or returned
Description
HGP, 600V, 40HP, 3 Phase, 60 Hz,
Specifications
Specifications
| Manufacturer Part Number |
HGP0040CW1C0000 |
| Manufacturer |
TCI |
| Product Series |
HGP |
| Family Series |
TCI Filters, HGP Series |
| Description |
HGP, 600V, 40HP, 3 Phase, 60 Hz, Type 1, Passive Harmonic Filter, Contactor Option |
| Current Rating |
41 A |
| Watts Loss |
450 W |
| Voltage |
600 VAC |
| Frequency |
60 Hz |
| NEMA Rating |
NEMA 1 |
| Enclosed |
Yes |
| Approvals |
FCC, cULus, RoHS |
| Net Weight |
0 lbs |
| Gross Weight |
170 lbs |
HGP0040CW1C0000
TCI Filters, HGP Series