HGP0075AW0C0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HGP0075AW0C0000

TCI Filters, HGP Series

HGP0075AW0C0000

TCI Filters, HGP Series
Filter, HGP, 75HP, 480VAC, 60Hz, Open
MFG Item Number
HGP0075AW0C0000
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, HGP Series
Item #
HGP0075AW0C0000
Filter, HGP, 75HP, 480VAC, 60Hz, Open

HGP Series Information

Specifications

Specifications
Manufacturer Part Number HGP0075AW0C0000
Manufacturer TCI
Product Series HGP
Family Series TCI Filters, HGP Series
Description Filter, HGP, 75HP, 480VAC, 60Hz, Open, W/Contactor
Current Rating 96 A
Watts Loss 650 W
Voltage 480 VAC
Frequency 60 Hz
Enclosed No
Approvals FCC, cULus, RoHS
Net Weight 0 lbs
Gross Weight 145 lbs