HGP0250CW0S0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HGP0250CW0S0000

TCI Filters, HGP Series

HGP0250CW0S0000

TCI Filters, HGP Series
HGP, 600V, 250HP, 3 Phase, 60 Hz,
MFG Item Number
HGP0250CW0S0000
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, HGP Series
Item #
HGP0250CW0S0000
HGP, 600V, 250HP, 3 Phase, 60 Hz,

HGP Series Information

Specifications

Specifications
Manufacturer Part Number HGP0250CW0S0000
Manufacturer TCI
Product Series HGP
Family Series TCI Filters, HGP Series
Description HGP, 600V, 250HP, 3 Phase, 60 Hz, Open, Passive Harmonic Filter, No Contactor Option
Current Rating 242 A
Watts Loss 1,500 W
Voltage 600 VAC
Frequency 60 Hz
Enclosed No
Approvals FCC, cULus, RoHS
Net Weight 0 lbs
Gross Weight 355 lbs