HGP0450CW3C1000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HGP0450CW3C1000

TCI Filters, HGP Series

HGP0450CW3C1000

TCI Filters, HGP Series
HGP, 600V, 450HP, 3 Phase, 60 Hz,
MFG Item Number
HGP0450CW3C1000
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, HGP Series
Item #
HGP0450CW3C1000
HGP, 600V, 450HP, 3 Phase, 60 Hz,

HGP Series Information

Specifications

Specifications
Manufacturer Part Number HGP0450CW3C1000
Manufacturer TCI
Product Series HGP
Family Series TCI Filters, HGP Series
Description HGP, 600V, 450HP, 3 Phase, 60 Hz, Type 3R, Passive Harmonic Filter, Contactor, PQconnect Option
Current Rating 412 A
Watts Loss 2,010 W
Voltage 600 VAC
Frequency 60 Hz
NEMA Rating NEMA 3R
Enclosed Yes
Approvals FCC, cULus, RoHS
Net Weight 0 lbs
Gross Weight 986 lbs