Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HMEGS Series
HGV95
Hammond Manufacturing Enclosures, HMEGS Series
75mm wide, flush mt bracket, 950mm
This item cannot be canceled or returned
Description
75mm wide, flush mt bracket, 950mm
Specifications
Specifications
| Manufacturer Part Number |
HGV95 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HMEGS |
| Family Series |
Hammond Manufacturing Enclosures, HMEGS Series |
| Description |
75mm wide, flush mt bracket, 950mm - Plated steel |
| Accessory Type |
Grip Strap |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Vertical Grip Strap |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
HGV95
Hammond Manufacturing Enclosures, HMEGS Series