HH-20
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HH-20 HellermannTyton Cable Tie Mounts, Screw mount wire retainer, .83in.
MFG Item Number
HH-20

HH-20 HellermannTyton Cable Tie Mounts, Screw mount wire retainer, .83in.

MFG Item Number
HH-20
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Tie Mounts, Series
Item #
HH-20
Screw mount wire retainer, .83in.

Series Information

Specifications

Specifications
Manufacturer Part Number HH-20
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Screw mount wire retainer, .83in. Max. Bundle Dia, PA66, Natural, 25/pkg
Mounting Screw
Color Natural
Height 2.12 "
Width 1.22 "
Depth 4 "
Material Polyamide
Net Weight 0.02 lbs
Gross Weight 0.02 lbs