Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, Brady B-12 Acetate Cloth Series
HH-7-SC-PK
Brady Labels, Brady B-12 Acetate Cloth Series
Wire Marker 0.75in H x 0.25in W, 7
This item cannot be canceled or returned
Description
Labels, Brady B-12 Acetate Cloth Series
Wire Marker 0.75in H x 0.25in W, 7
Brady B-12 Acetate Cloth Series Information
Specifications
Specifications
| Manufacturer Part Number |
113367 |
| Manufacturer |
Brady |
| Product Series |
Brady B-12 Acetate Cloth |
| Family Series |
Brady Labels, Brady B-12 Acetate Cloth Series |
| Description |
Solid Numbers Scored Wire Marker Acetate Cloth Legend: 7, 1800 Total |
| Application |
Cable & Wire Marking |
| Material Type |
Acetate |
| Material Description |
Cloth |
| Text Color |
Black |
| Background Color |
White |
| Special Properties |
Corrosion-, Heat-, Humidity-, Oil-, and UV-Resistant |
| Special Environment Type |
Temperature Range: -40-221 |
| Label Height |
1.5 " |
| Legend |
7 |
| Approvals |
ASTM |
| Net Weight |
0 lbs |
| Gross Weight |
0.0191 lbs |
HH-7-SC-PK
Brady Labels, Brady B-12 Acetate Cloth Series