HH-E-SC-PK
Brady Labels, Brady B-12 Acetate Cloth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HH-E-SC-PK

Brady Labels, Brady B-12 Acetate Cloth Series

HH-E-SC-PK

Brady Labels, Brady B-12 Acetate Cloth Series
Wire Marker 0.75in H x 0.25in W, E
Item Number
HH-E-SC-PK
MFG Item Number
113374
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-12 Acetate Cloth Series
Item #
HH-E-SC-PK
Wire Marker 0.75in H x 0.25in W, E

Brady B-12 Acetate Cloth Series Information


Specifications

Specifications
Manufacturer Part Number 113374
Manufacturer Brady
Product Series Brady B-12 Acetate Cloth
Family Series Brady Labels, Brady B-12 Acetate Cloth Series
Description Alphabetical Acetate Cloth Upper Case Scored Wire Marking Cards, E 1800 Total
Application Cable & Wire Marking
Material Type Acetate
Material Description Cloth
Text Color Black
Background Color White
Special Properties Corrosion-, Heat-, Humidity-, Oil-, and UV-Resistant
Special Environment Type Temperature Range: -40-221
Label Height 1.5 "
Legend E
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0191 lbs