Series Information
| Manufacturer Part Number | HH0754 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 75HP, 1800RPM, 365T TEFC, 460V, 3PH,20:1VT,10:1CT,IP55 Severe Duty, IEEE 841 Ready |
| Type | Blower, Conveyor, Crusher, Fan, Mixer, Pump |
| Horsepower | 75 hp |
| Kilowatts | 56 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| NEMA Frame | 365T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CSA, cURus |
| Comments | AEHH |
| Net Weight | 1040 lbs |
| Gross Weight | 1040 lbs |