Series Information
| Manufacturer Part Number | HH2502 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 250HP, 3600RPM, 449TS TEFC, 460V, 3PH,20:1VT,10:1CT,IP55 Severe Duty, IEEE 841 Ready |
| Type | Blower, Conveyor, Crusher, Fan, Mixer, Pump |
| Horsepower | 250 hp |
| Kilowatts | 187 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| NEMA Frame | 449TS |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CSA, cURus |
| Comments | AEHH |
| Net Weight | 2725 lbs |
| Gross Weight | 2725 lbs |