Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HHCS031125EG Unistrut Strut, Screw,Hex Head Cap,5/16in. x 1-1/4in.,EG
HHCS031125EG Unistrut Strut, Screw,Hex Head Cap,5/16in. x 1-1/4in.,EG
This item cannot be canceled or returned
Description
Screw,Hex Head Cap,5/16in. x 1-1/4in.,EG
Specifications
Specifications
| Manufacturer Part Number |
301957 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Screw,Hex Head Cap,5/16in. x 1-1/4in.,EG |
| Style |
Hex Head Screw |
| Trade Size |
5/16 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.036 lbs |
| Net Weight |
0.036 lbs |
HHCS031125EG
Unistrut Strut