Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HHCS037087EG
Screw,Hex Head Cap,3/8in. x 7/8in.,EG
This item cannot be canceled or returned
Description
Screw,Hex Head Cap,3/8in. x 7/8in.,EG
Specifications
Specifications
| Manufacturer Part Number |
301967 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Screw,Hex Head Cap,3/8in. x 7/8in.,EG |
| Style |
Hex Head Screw |
| Trade Size |
3/8 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.044 lbs |
| Net Weight |
0.044 lbs |
HHCS037087EG
Unistrut Strut