Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HHCS037100EG

Unistrut Strut

HHCS037100EG

Unistrut Strut
Screw,Hex Head Cap,3/8in. x 1in.,EG
Item Number
HHCS037100EG
MFG Item Number
301969
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
HHCS037100EG
Screw,Hex Head Cap,3/8in. x 1in.,EG

Series Information

Specifications

Specifications
Manufacturer Part Number 301969
Manufacturer Unistrut
Family Series Unistrut Strut
Description Screw,Hex Head Cap,3/8in. x 1in.,EG
Style Hex Head Screw
Trade Size 3/8 "
Comments Electro-Galvanized
Gross Weight 0.05 lbs
Net Weight 0.045 lbs