Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HHCS050119EG Unistrut Strut, Screw,Hex Head Cap,1/2in. x 1-3/16in.,EG
HHCS050119EG Unistrut Strut, Screw,Hex Head Cap,1/2in. x 1-3/16in.,EG
This item cannot be canceled or returned
Description
Screw,Hex Head Cap,1/2in. x 1-3/16in.,EG
Specifications
Specifications
| Manufacturer Part Number |
301995 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Screw,Hex Head Cap,1/2in. x 1-3/16in.,EG |
| Style |
Hex Head Screw |
| Trade Size |
1/2 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.102 lbs |
| Net Weight |
0.102 lbs |
HHCS050119EG
Unistrut Strut