HHD
Eaton's Bussmann series Fuseblocks & Holders, ATC IN-LINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HHD Eaton's Bussmann series Fuseblocks & Holders, ATC IN-LINE Series, ATC FUSE HOLDER - 30A - 12 GAUGE WIRE

MFG Item Number
HHD

HHD Eaton's Bussmann series Fuseblocks & Holders, ATC IN-LINE Series, ATC FUSE HOLDER - 30A - 12 GAUGE WIRE

MFG Item Number
HHD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, ATC IN-LINE Series
Item #
HHD
ATC FUSE HOLDER - 30A - 12 GAUGE WIRE

ATC IN-LINE Series Information

  • 20~30 Amps
  • 32VDC
  • 1 Pole
  • Free Hanging
  • Wire Leads
These Bussmann in‑line fuseholders are designed for ATC blade‑type automotive fuses. They are rated to carry 80% of the fuse rating continuously.


Specifications

Specifications
Manufacturer Part Number HHD
Manufacturer Eaton's Bussmann series
Product Series ATC IN-LINE
Family Series Eaton's Bussmann series Fuseblocks & Holders, ATC IN-LINE Series
Description Eaton Bussmann series HHD fuse holder, 32 Vdc, 24A, Non Indicating, Fuse panel, 12 AWG yellow lead wire
Current Rating 30 A
Voltage 32 V
Poles 1
Fuse Type Automotive
Connection Type Wire Leads
Mounting Free Hanging
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe No
Net Weight 0.3 lbs
Gross Weight 0.3 lbs