HHM
Eaton's Bussmann series Fuseblocks & Holders, ATM IN-LINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HHM

Eaton's Bussmann series Fuseblocks & Holders, ATM IN-LINE Series

HHM

Eaton's Bussmann series Fuseblocks & Holders, ATM IN-LINE Series
Fuse holder
MFG Item Number
HHM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, ATM IN-LINE Series
Item #
HHM
Fuse holder

ATM IN-LINE Series Information

  • 20~30 Amps
  • 32VDC
  • 1 Pole
  • Free Hanging
  • Wire Leads
These Bussmann in‑line fuseholders are designed for ATM mini blade‑type automotive fuses. They are rated to carry 80% of the fuse rating continuously.


Specifications

Specifications
Manufacturer Part Number HHM
Manufacturer Eaton's Bussmann series
Product Series ATM IN-LINE
Family Series Eaton's Bussmann series Fuseblocks & Holders, ATM IN-LINE Series
Description Eaton Bussmann series HHM fuse holder, 32V, 24A, Non Indicating, Circuit protector, 12 AWG Red Lead Wire, Black
Current Rating 30 A
Voltage 32 V
Poles 1
Fuse Type Automotive
Connection Type Wire Leads
Mounting Free Hanging
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs