HHS-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HHS-5

Hartland Controls Capacitors

HHS-5

Hartland Controls Capacitors
43-55MD/SPP5 115-288V
Item Number
HHS-5
MFG Item Number
HHSS5850
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Capacitors, Series
Item #
HHS-5
43-55MD/SPP5 115-288V

Series Information

Specifications

Specifications
Manufacturer Part Number HHSS5850
Manufacturer Hartland Controls
Family Series Hartland Controls Capacitors
Description 43-55MD/SPP5 115-288V
Diameter 1.633 "
Capacitance 43-52 µF
Composition Electrolytic
AC Voltage 90-277 VAC
Operating Temperature -40-149 °F
Lead Type Wire Lead
Length 9.7 "
Net Weight 0 lbs
Gross Weight 0 lbs