Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HHSS810850 |
|---|---|
| Manufacturer | Hartland Controls |
| Family Series | Hartland Controls Capacitors |
| Description | 145-174MD/810 125V |
| Diameter | 1.89 " |
| Capacitance | 145-173 µF |
| Composition | Electrolytic |
| AC Voltage | 110-125 VAC |
| Operating Temperature | -40-149 °F |
| Lead Type | Wire Lead |
| Length | 18 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |