HHU
Eaton's Bussmann series Fuseblocks & Holders, ATM IN-LINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HHU

Eaton's Bussmann series Fuseblocks & Holders, ATM IN-LINE Series

HHU

Eaton's Bussmann series Fuseblocks & Holders, ATM IN-LINE Series
ATM WATERPROOF FUSEHOLDER - 30 AMP
MFG Item Number
HHU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, ATM IN-LINE Series
Item #
HHU
ATM WATERPROOF FUSEHOLDER - 30 AMP

ATM IN-LINE Series Information

  • 20~30 Amps
  • 32VDC
  • 1 Pole
  • Free Hanging
  • Wire Leads
These Bussmann in‑line fuseholders are designed for ATM mini blade‑type automotive fuses. They are rated to carry 80% of the fuse rating continuously.


Specifications

Specifications
Manufacturer Part Number HHU
Manufacturer Eaton's Bussmann series
Product Series ATM IN-LINE
Family Series Eaton's Bussmann series Fuseblocks & Holders, ATM IN-LINE Series
Description Eaton Bussmann series HHU fuse holder, Gasket-sealed, 32 Vdc, 30A, Non Indicating, Circuit protector, 12 AWG lead wire, Nylon cap and housing, silicone rubber gasket, tin plated brass terminal, water resistant
Current Rating 30 A
Voltage 32 V
Poles 1
Fuse Type Automotive
Connection Type Wire Leads
Mounting Free Hanging
Net Weight 0.06 lbs
Gross Weight 0.06 lbs